
Externalooving Toolholder, KGDR 62JX
Mfr # KGDR62JX
Zoro # G3832588
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Shank Shape
Square
Overall Length
4 3/4 in
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Cutting Application
Cut-Off, Small Diameter Grooving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KGDR62JX
Zoro #
G3832588
UPC #
-
Country of Origin
China
Dimensions
Overall Length
4 3/4 in
Max. Grooving Width
0.1181 in
Shank Width
3/8 in
Shank Height
3/8 in
Depth of Cut
1.5740 in
Head Length
0.7087 in
Cutting Height
3/8 in
Details
Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Cutting Application
Cut-Off, Small Diameter Grooving
Shank Material
Steel
Cutting Location
External
ANSI Code
KGDR62JX
Coolant Fed
Non-Coolant Through
Toolholder Style
KGD
Insert Holding Type
Screw
ISO Number
KGDR62JX
Side-to-Cutting Tip
0.3420 in
Insert Style
GDG; GDGS; GDM; GDMS
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Small Diameter Grooving, Shank Width 3/8 in, ANSI Code KGDR62JX, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.