
Externalooving Toolholder, KGDR 815JX
Mfr # KGDR815JX
Zoro # G3832457
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 3/4 in
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Cutting Application
Cut-Off, Small Diameter Grooving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KGDR815JX
Zoro #
G3832457
UPC #
-
Country of Origin
China
Dimensions
Overall Length
4 3/4 in
Depth of Cut
1.8880 in
Shank Width
1/2 in
Shank Height
1/2 in
Cutting Height
1/2 in
Head Length
0.7677 in
Max. Grooving Width
0.0591 in
Details
Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Cutting Application
Cut-Off, Small Diameter Grooving
Insert Holding Type
Screw
Coolant Fed
Non-Coolant Through
ANSI Code
KGDR815JX
Insert Style
GDM
Toolholder Style
KGD
Shank Material
Steel
Side-to-Cutting Tip
0.4760 in
ISO Number
KGDR815JX
Cutting Location
External
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDM, Right Hand, Cut-Off, Small Diameter Grooving, Shank Width 1/2 in, ANSI Code KGDR815JX, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.