Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDR 824JX

  • Mfr # KGDR824JX

  • Zoro # G3832159


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Shape
Square
Overall Length
4 3/4 in
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Cutting Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KGDR824JX
Zoro #
G3832159
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 3/4 in
Cutting Height
1/2 in
Head Length
0.7677 in
Max. Grooving Width
0.1181 in
Depth of Cut
1.8880 in
Shank Width
1/2 in
Shank Height
1/2 in

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
ISO Number
KGDR824JX
Cutting Location
External
Insert Holding Type
Screw
Cutting Application
Cut-Off, Small Diameter Grooving
Toolholder Style
KGD
Side-to-Cutting Tip
0.4606 in
ANSI Code
KGDR824JX
Shank Material
Steel
Coolant Fed
Non-Coolant Through
Insert Style
GDG; GDGS; GDM; GDMS

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Small Diameter Grooving, Shank Width 1/2 in, ANSI Code KGDR824JX, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.