Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDR 82JX

  • Mfr # KGDR82JX

  • Zoro # G3832527


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 3/4 in
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Side-to-Cutting Tip
0.4670 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KGDR82JX
Zoro #
G3832527
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 3/4 in
Head Length
0.7677 in
Depth of Cut
1.8880 in
Cutting Height
1/2 in
Max. Grooving Width
0.1181 in
Shank Height
1/2 in
Shank Width
1/2 in

Details

Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Side-to-Cutting Tip
0.4670 in
ISO Number
KGDR82JX
Coolant Fed
Non-Coolant Through
Cutting Location
External
Insert Holding Type
Screw
Toolholder Style
KGD
Insert Style
GDG; GDGS; GDM; GDMS
Cutting Application
Cut-Off, Small Diameter Grooving
ANSI Code
KGDR82JX
Shank Material
Steel

Description

Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Small Diameter Grooving, Shank Width 1/2 in, ANSI Code KGDR82JX, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.