Externalooving Toolholder, KGDR 83JX
Mfr # KGDR83JX
Zoro # G3831994
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Shank Shape
Square
Overall Length
4 3/4 in
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Cutting Application
Cut-Off, Small Diameter Grooving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDR83JX
Zoro #
G3831994
UPC #
-
Country of Origin
China
Dimensions
Overall Length
4 3/4 in
Cutting Height
1/2 in
Depth of Cut
1.8880 in
Shank Height
1/2 in
Max. Grooving Width
0.1181 in
Shank Width
1/2 in
Head Length
0.7677 in
Details
Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent, Smooth Chip Control, Toolholder Design Provides Improved Insert Clamping Force
Cutting Application
Cut-Off, Small Diameter Grooving
Shank Material
Steel
Coolant Fed
Non-Coolant Through
Side-to-Cutting Tip
0.4528 in
Cutting Location
External
Insert Style
GDG; GDGS; GDM; GDMS
Insert Holding Type
Screw
Toolholder Style
KGD
ISO Number
KGDR83JX
ANSI Code
KGDR83JX
Description
Indexable Parting and Grooving Tool Holder, Insert Style GDG; GDGS; GDM; GDMS, Right Hand, Cut-Off, Small Diameter Grooving, Shank Width 1/2 in, ANSI Code KGDR83JX, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.