Externalooving Toolholder, KGDSL 16C
Mfr # KGDSL16C
Zoro # G3832098
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.7900 in
Shank Shape
Square
Cutting Direction
Left Hand
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
Toolholder Style
KGDS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDSL16C
Zoro #
G3832098
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5.7900 in
Shank Height
1 in
Shank Width
1 in
Details
Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Left Hand
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
Toolholder Style
KGDS
Coolant Fed
Non-Coolant Through
ISO Number
KGDSL16C
Shank Material
Steel
Cutting Application
Cut-Off, Grooving
ANSI Code
KGDSL16C
Cutting Location
External
Description
Indexable Parting and Grooving Tool Holder, Left Hand, Cut-Off, Grooving, Shank Width 1 in, ANSI Code KGDSL16C, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.