Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KGDSR 2525

  • Mfr # KGDSR2525C

  • Zoro # G3831258


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Shape
Square
Overall Length
147.00mm
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
Shank Height
25.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDSR2525C
Zoro #
G3831258
UPC #
-
Country of Origin
China

Dimensions

Overall Length
147.00mm
Shank Height
25.00mm
Shank Width
25.00mm

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
Features
Adaptable to a Wide Range of Applications by Swapping Out Blades, High Rigidity Switch Blade Style Holder, Various Edge Widths and Cutting Depths Possible by Changing the Blade and Toolholder Combination
Cutting Application
Cut-Off, Grooving
Coolant Fed
Non-Coolant Through
Shank Material
Steel
Cutting Location
External
ANSI Code
KGDSR2525C
ISO Number
KGDSR2525C
Toolholder Style
KGDS

Description

Indexable Parting and Grooving Tool Holder, Right Hand, Cut-Off, Grooving, Shank Width 25.00mm, ANSI Code KGDSR2525C, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.