Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KKCL 122B

  • Mfr # KKCL122B

  • Zoro # G3829903


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
Shank Shape
Square
Overall Length
4 1/2 in
Features
Rake Angle is Insert Dependent
ISO Number
KKCL122B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KKCL122B
Zoro #
G3829903
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Max. Grooving Width
1/8 in
Head Length
3/4 in
Cutting Height
3/4 in
Shank Height
3/4 in
Shank Width
3/4 in
Depth of Cut
0.1380 in

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Left Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent
ISO Number
KKCL122B
Side-to-Cutting Tip
1 in
ANSI Code
KKCL122B
Cutting Location
External
Toolholder Style
KKC
Cutting Application
Shallow Grooving
Insert Holding Type
Clamp
Shank Material
Steel
Insert Style
KCG; KCGP; KCRP
Coolant Fed
Non-Coolant Through

Description

Indexable Parting and Grooving Tool Holder, Insert Style KCG; KCGP; KCRP, Left Hand, Shallow Grooving, Shank Width 3/4 in, ANSI Code KKCL122B, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.