Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KKCL 123B

  • Mfr # KKCL123B

  • Zoro # G3829955


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Left Hand
Overall Length
4 1/2 in
Shank Shape
Square
Features
Rake Angle is Insert Dependent
Shank Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKCL123B
Zoro #
G3829955
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Shank Height
3/4 in
Max. Grooving Width
0.1890 in
Head Length
1 1/4 in
Depth of Cut
0.2100 in
Shank Width
3/4 in
Cutting Height
3/4 in

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Left Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent
Cutting Location
External
Side-to-Cutting Tip
1 in
ANSI Code
KKCL123B
Cutting Application
Shallow Grooving
ISO Number
KKCL123B
Insert Holding Type
Clamp
Toolholder Style
KKC
Coolant Fed
Non-Coolant Through
Shank Material
Steel
Insert Style
KCG; KCGDP; KCGP; KCRP

Description

Indexable Parting and Grooving Tool Holder, Insert Style KCG; KCGDP; KCGP; KCRP, Left Hand, Shallow Grooving, Shank Width 3/4 in, ANSI Code KKCL123B, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.