Zoro Homepage

Externalooving Toolholder, KKCL 162D

  • Mfr # KKCL162D

  • Zoro # G3830497


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Shape
Square
Cutting Direction
Left Hand
Features
Rake Angle is Insert Dependent
Max. Grooving Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKCL162D
Zoro #
G3830497
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Max. Grooving Width
1/8 in
Depth of Cut
0.1380 in
Head Length
3/4 in
Cutting Height
1 in
Shank Height
1 in
Shank Width
1 in

Details

Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Left Hand
Features
Rake Angle is Insert Dependent
Shank Material
Steel
Cutting Application
Shallow Grooving
Coolant Fed
Non-Coolant Through
Cutting Location
External
Toolholder Style
KKC
ANSI Code
KKCL162D
Insert Holding Type
Clamp
ISO Number
KKCL162D
Side-to-Cutting Tip
1 1/4 in
Insert Style
KCG; KCGP; KCRP

Description

Indexable Parting and Grooving Tool Holder, Insert Style KCG; KCGP; KCRP, Left Hand, Shallow Grooving, Shank Width 1 in, ANSI Code KKCL162D, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.