Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KKCL 163C

  • Mfr # KKCL163C

  • Zoro # G3830515


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Shank Shape
Square
Cutting Direction
Left Hand
Overall Length
5 in
Features
Rake Angle is Insert Dependent
Shank Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KKCL163C
Zoro #
G3830515
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Shank Height
1 in
Shank Width
1 in
Head Length
1 1/4 in
Cutting Height
1 in
Depth of Cut
0.2100 in
Max. Grooving Width
0.1890 in

Details

Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Left Hand
Features
Rake Angle is Insert Dependent
Toolholder Style
KKC
ANSI Code
KKCL163C
Insert Holding Type
Clamp
Cutting Application
Shallow Grooving
Shank Material
Steel
Insert Style
KCG; KCGDP; KCGP; KCRP
Cutting Location
External
Side-to-Cutting Tip
1 1/4 in
Coolant Fed
Non-Coolant Through
ISO Number
KKCL163C

Description

Indexable Parting and Grooving Tool Holder, Insert Style KCG; KCGDP; KCGP; KCRP, Left Hand, Shallow Grooving, Shank Width 1 in, ANSI Code KKCL163C, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.