Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KKCL 203D

  • Mfr # KKCL203D

  • Zoro # G3830585


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Insert Size
21505
Left/Right Hand
Left-Hand
Series
CERA
Material
Steel
Cutting Dia.
0.0311 - 0.1890 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKCL203D
Zoro #
G3830585
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21505
Cutting Dia.
0.0311 - 0.1890 in

Details

Item
Externalooving Toolholder,KKCL 203D
Left/Right Hand
Left-Hand
Series
CERA
Material
Steel
Application
Shallow Grooving

Description

Externalooving Toolholder,KKCL 203D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.