
Externalooving Toolholder, KKCL 62CF
Mfr # KKCL62CF
Zoro # G3830445
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5 in
Shank Shape
Square
Cutting Direction
Left Hand
Features
Rake Angle is Insert Dependent
Insert Style
KCG; KCGP; KCRP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KKCL62CF
Zoro #
G3830445
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 in
Shank Width
3/8 in
Head Length
3/4 in
Cutting Height
3/8 in
Max. Grooving Width
1/8 in
Shank Height
3/8 in
Depth of Cut
0.1380 in
Details
Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Left Hand
Features
Rake Angle is Insert Dependent
Insert Style
KCG; KCGP; KCRP
Cutting Location
External
ANSI Code
KKCL62CF
Insert Holding Type
Clamp
ISO Number
KKCL62CF
Side-to-Cutting Tip
0.3850 in
Cutting Application
Shallow Grooving
Toolholder Style
KKC
Shank Material
Steel
Coolant Fed
Non-Coolant Through
Description
Indexable Parting and Grooving Tool Holder, Insert Style KCG; KCGP; KCRP, Left Hand, Shallow Grooving, Shank Width 3/8 in, ANSI Code KKCL62CF, Coolant Fed Non-Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.