
Externalooving Toolholder, KKCR 102DF
Mfr # KKCR102DF
Zoro # G3830104
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Shank Shape
Square
Overall Length
6 in
Features
Rake Angle is Insert Dependent
Cutting Location
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKCR102DF
Zoro #
G3830104
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Cutting Height
5/8 in
Depth of Cut
0.1380 in
Head Length
3/4 in
Max. Grooving Width
1/8 in
Shank Width
5/8 in
Shank Height
5/8 in
Details
Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent
Cutting Location
External
ANSI Code
KKCR102DF
Cutting Application
Shallow Grooving
ISO Number
KKCR102DF
Side-to-Cutting Tip
0.6350 in
Insert Style
KCG; KCGP; KCRP
Coolant Fed
Non-Coolant Through
Shank Material
Steel
Toolholder Style
KKC
Insert Holding Type
Clamp
Description
Indexable Parting and Grooving Tool Holder, Insert Style KCG; KCGP; KCRP, Right Hand, Shallow Grooving, Shank Width 5/8 in, ANSI Code KKCR102DF, Coolant Fed Non-Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.