Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KKCR 122B

  • Mfr # KKCR122B

  • Zoro # G3830156


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Shape
Square
Overall Length
4 1/2 in
Features
Rake Angle is Insert Dependent
Side-to-Cutting Tip
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKCR122B
Zoro #
G3830156
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Max. Grooving Width
1/8 in
Cutting Height
3/4 in
Shank Width
3/4 in
Head Length
3/4 in
Shank Height
3/4 in
Depth of Cut
0.1380 in

Details

Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent
Side-to-Cutting Tip
1 in
Shank Material
Steel
Toolholder Style
KKC
Insert Style
KCG; KCGP; KCRP
ANSI Code
KKCR122B
Cutting Location
External
Cutting Application
Shallow Grooving
ISO Number
KKCR122B
Insert Holding Type
Clamp
Coolant Fed
Non-Coolant Through

Description

Indexable Parting and Grooving Tool Holder, Insert Style KCG; KCGP; KCRP, Right Hand, Shallow Grooving, Shank Width 3/4 in, ANSI Code KKCR122B, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.