
Externalooving Toolholder, KKCR 122C
Mfr # KKCR122C
Zoro # G3830138
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Overall Length
5 in
Shank Shape
Square
Features
Rake Angle is Insert Dependent
Cutting Location
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKCR122C
Zoro #
G3830138
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 in
Shank Width
3/4 in
Shank Height
3/4 in
Cutting Height
3/4 in
Max. Grooving Width
1/8 in
Depth of Cut
0.1380 in
Head Length
3/4 in
Details
Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent
Cutting Location
External
Side-to-Cutting Tip
1 in
Shank Material
Steel
ANSI Code
KKCR122C
Insert Style
KCG; KCGP; KCRP
ISO Number
KKCR122C
Coolant Fed
Non-Coolant Through
Insert Holding Type
Clamp
Toolholder Style
KKC
Cutting Application
Shallow Grooving
Description
Indexable Parting and Grooving Tool Holder, Insert Style KCG; KCGP; KCRP, Right Hand, Shallow Grooving, Shank Width 3/4 in, ANSI Code KKCR122C, Coolant Fed Non-Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.