Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externalooving Toolholder, KKCR 123C

  • Mfr # KKCR123C

  • Zoro # G3830235


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Shank Shape
Square
Overall Length
5 in
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent
ANSI Code
KKCR123C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKCR123C
Zoro #
G3830235
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Shank Height
3/4 in
Max. Grooving Width
0.1890 in
Shank Width
3/4 in
Depth of Cut
0.2100 in
Head Length
1 1/4 in
Cutting Height
3/4 in

Details

Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent
ANSI Code
KKCR123C
ISO Number
KKCR123C
Cutting Location
External
Side-to-Cutting Tip
1 in
Insert Holding Type
Clamp
Insert Style
KCG; KCGDP; KCGP; KCRP
Cutting Application
Shallow Grooving
Toolholder Style
KKC
Coolant Fed
Non-Coolant Through
Shank Material
Steel

Description

Indexable Parting and Grooving Tool Holder, Insert Style KCG; KCGDP; KCGP; KCRP, Right Hand, Shallow Grooving, Shank Width 3/4 in, ANSI Code KKCR123C, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.