
Externalooving Toolholder, KKCR 162C
Mfr # KKCR162C
Zoro # G3830287
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5 in
Cutting Direction
Right Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent
Cutting Location
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKCR162C
Zoro #
G3830287
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 in
Depth of Cut
0.1380 in
Max. Grooving Width
1/8 in
Shank Height
1 in
Head Length
3/4 in
Shank Width
1 in
Cutting Height
1 in
Details
Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent
Cutting Location
External
ISO Number
KKCR162C
Insert Holding Type
Clamp
Shank Material
Steel
Coolant Fed
Non-Coolant Through
Cutting Application
Shallow Grooving
Side-to-Cutting Tip
1 1/4 in
Toolholder Style
KKC
Insert Style
KCG; KCGP; KCRP
ANSI Code
KKCR162C
Description
Indexable Parting and Grooving Tool Holder, Insert Style KCG; KCGP; KCRP, Right Hand, Shallow Grooving, Shank Width 1 in, ANSI Code KKCR162C, Coolant Fed Non-Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.