
Externalooving Toolholder, KKCR 163C
Mfr # KKCR163C
Zoro # G3830253
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Shank Shape
Square
Overall Length
5 in
Features
Rake Angle is Insert Dependent
Shank Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKCR163C
Zoro #
G3830253
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 in
Cutting Height
1 in
Shank Height
1 in
Depth of Cut
0.2100 in
Head Length
1 1/4 in
Max. Grooving Width
0.1890 in
Shank Width
1 in
Details
Item
Indexable Parting and Grooving Tool Holder
Cutting Direction
Right Hand
Shank Shape
Square
Features
Rake Angle is Insert Dependent
Shank Material
Steel
Toolholder Style
KKC
ISO Number
KKCR163C
ANSI Code
KKCR163C
Cutting Location
External
Insert Style
KCG; KCGDP; KCGP; KCRP
Cutting Application
Shallow Grooving
Coolant Fed
Non-Coolant Through
Insert Holding Type
Clamp
Side-to-Cutting Tip
1 1/4 in
Description
Indexable Parting and Grooving Tool Holder, Insert Style KCG; KCGDP; KCGP; KCRP, Right Hand, Shallow Grooving, Shank Width 1 in, ANSI Code KKCR163C, Coolant Fed Non-Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.