
Externalooving Toolholder, KKCR 163D
Mfr # KKCR163D
Zoro # G3830217
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Shank Shape
Square
Cutting Direction
Right Hand
Overall Length
6 in
Features
Rake Angle is Insert Dependent
Cutting Application
Shallow Grooving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKCR163D
Zoro #
G3830217
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Shank Height
1 in
Depth of Cut
0.2100 in
Max. Grooving Width
0.1890 in
Cutting Height
1 in
Shank Width
1 in
Head Length
1 1/4 in
Details
Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent
Cutting Application
Shallow Grooving
Side-to-Cutting Tip
1 1/4 in
Shank Material
Steel
ISO Number
KKCR163D
Insert Style
KCG; KCGDP; KCGP; KCRP
Cutting Location
External
Insert Holding Type
Clamp
Coolant Fed
Non-Coolant Through
ANSI Code
KKCR163D
Toolholder Style
KKC
Description
Indexable Parting and Grooving Tool Holder, Insert Style KCG; KCGDP; KCGP; KCRP, Right Hand, Shallow Grooving, Shank Width 1 in, ANSI Code KKCR163D, Coolant Fed Non-Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.