
Externalooving Toolholder, KKCR 164D
Mfr # KKCR164D
Zoro # G3830269
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Shank Shape
Square
Overall Length
6 in
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent
Insert Style
KCGP; KCRP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKCR164D
Zoro #
G3830269
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Head Length
1.3800 in
Shank Width
1 in
Shank Height
1 in
Cutting Height
1 in
Max. Grooving Width
1/4 in
Depth of Cut
0.2940 in
Details
Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent
Insert Style
KCGP; KCRP
Coolant Fed
Non-Coolant Through
ANSI Code
KKCR164D
Side-to-Cutting Tip
1 1/4 in
Shank Material
Steel
ISO Number
KKCR164D
Cutting Application
Shallow Grooving
Toolholder Style
KKC
Cutting Location
External
Insert Holding Type
Clamp
Description
Indexable Parting and Grooving Tool Holder, Insert Style KCGP; KCRP, Right Hand, Shallow Grooving, Shank Width 1 in, ANSI Code KKCR164D, Coolant Fed Non-Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.