
Externalooving Toolholder, KKCR 62CF
Mfr # KKCR62CF
Zoro # G3830244
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5 in
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent
Shank Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KKCR62CF
Zoro #
G3830244
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 in
Head Length
3/4 in
Shank Width
3/8 in
Depth of Cut
0.1380 in
Shank Height
3/8 in
Cutting Height
3/8 in
Max. Grooving Width
1/8 in
Details
Item
Indexable Parting and Grooving Tool Holder
Shank Shape
Square
Cutting Direction
Right Hand
Features
Rake Angle is Insert Dependent
Shank Material
Steel
Cutting Location
External
Toolholder Style
KKC
Insert Style
KCG; KCGP; KCRP
ANSI Code
KKCR62CF
Cutting Application
Shallow Grooving
Insert Holding Type
Clamp
ISO Number
KKCR62CF
Coolant Fed
Non-Coolant Through
Side-to-Cutting Tip
0.3850 in
Description
Indexable Parting and Grooving Tool Holder, Insert Style KCG; KCGP; KCRP, Right Hand, Shallow Grooving, Shank Width 3/8 in, ANSI Code KKCR62CF, Coolant Fed Non-Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.