Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Grooving Blade

  • Mfr # KGDFL253AC

  • Zoro # G903520954


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Cutter Width
0.1181 in
Material
Steel
Hand
Left-Hand
Application
Face Grooving
Series
KGD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDFL253AC
Zoro #
G903520954
UPC #
-
Country of Origin
Japan

Dimensions

Cutter Width
0.1181 in

Details

Item
Face Grooving Blade
Material
Steel
Hand
Left-Hand
Application
Face Grooving
Series
KGD

Description

Face Grooving Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.