Face Grooving Blade
Mfr # KGDFR1504CC
Zoro # G303520981
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Insert Seat Size
12
Cutter Width
0.1575 in
Series
KGD
Application
Face Grooving
Hand
Right-Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KGDFR1504CC
Zoro #
G303520981
UPC #
-
Country of Origin
Japan
Dimensions
Insert Seat Size
12
Cutter Width
0.1575 in
Details
Item
Face Grooving Blade
Series
KGD
Application
Face Grooving
Hand
Right-Hand
Material
Steel
Description
Face Grooving Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.