Zoro Homepage

Face Grooving Blade

  • Mfr # KGDFR1805CC

  • Zoro # G803520979


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Cutter Width
0.1969 in
Hand
Right-Hand
Application
Face Grooving
Series
KGD
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDFR1805CC
Zoro #
G803520979
UPC #
-
Country of Origin
Japan

Dimensions

Cutter Width
0.1969 in

Details

Item
Face Grooving Blade
Hand
Right-Hand
Application
Face Grooving
Series
KGD
Material
Steel

Description

Face Grooving Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.