Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Grooving Toolholder

  • Mfr # GFVSL2525M501C

  • Zoro # G001772576


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Cutting Range
Roughing
Series
GFV
Left/Right Hand
Left-Hand
Cutting Dia.
0.1378 - 0.1772 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFVSL2525M501C
Zoro #
G001772576
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cutting Dia.
0.1378 - 0.1772 in

Details

Item
Face Grooving Toolholder
Cutting Range
Roughing
Series
GFV
Left/Right Hand
Left-Hand
Material
Steel
Application
Face Grooving

Description

Face Grooving Toolholder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.