Face Grooving Toolholder
Mfr # GFVTR2020K08AA
Zoro # G101774548
product price: $354.99
/ea
Free Shipping & Returns
Key Features
Application
Face Grooving
Left/Right Hand
Right-Hand
Features
Great for various Small Diameter Face Grooving applications, Compatible with Left-Hand GVFL100-005AA, GVFL200-005AA, GVFL300-005AA style inserts
Cutting Dia.
0.0394 - 0.1181 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GFVTR2020K08AA
Zoro #
G101774548
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Cutting Dia.
0.0394 - 0.1181 in
Details
Item
Face Grooving Toolholder
Application
Face Grooving
Left/Right Hand
Right-Hand
Features
Great for various Small Diameter Face Grooving applications, Compatible with Left-Hand GVFL100-005AA, GVFL200-005AA, GVFL300-005AA style inserts
Material
Steel
Series
GFV
Description
Face Grooving Toolholder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.