Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GFVSR 2020K08AA

  • Mfr # GFVSR2020K08AA

  • Zoro # G901918111


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Features
Great for various Small Diameter Face Grooving applications, Compatible with Left-Hand GVFL100-005AA, GVFL200-005AA, GVFL300-005AA style inserts
Hand
Right-Hand
Cutter Width
0.0394 - 0.1181 in
Primary Application
Face Grooving
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFVSR2020K08AA
Zoro #
G901918111
UPC #
-
Country of Origin
United States

Dimensions

Cutter Width
0.0394 - 0.1181 in

Details

Item
GFVSR 2020K08AA
Features
Great for various Small Diameter Face Grooving applications, Compatible with Left-Hand GVFL100-005AA, GVFL200-005AA, GVFL300-005AA style inserts
Hand
Right-Hand
Primary Application
Face Grooving
Material
Steel
Series
GFV

Description

GFVSR 2020K08AA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.