
GIVL 12161SS
Mfr # GIVL12161SS
Zoro # G501918016
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
0.4724 in
Primary Application
Internal Grooving,Small Parts Machining
Hand
Left-Hand
Series
GVIG
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GIVL12161SS
Zoro #
G501918016
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
0.4724 in
Cutter Width
0.0394 in
Details
Item
GIVL 12161SS
Primary Application
Internal Grooving,Small Parts Machining
Hand
Left-Hand
Series
GVIG
Material
Steel
Features
Left-Hand Toolholder, Application: Internal Small Diameter Grooving, Top Clamp Insert Holding Design, Compatible with Left-Hand GVLSS Inserts
Description
GIVL 12161SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.