Grooving, GBA 32R050005 KW10 , 10 pcs.

  • Mfr # GBA32R050005KW10

  • Zoro # G6735068


product price: $27.79
/ea
Sold in multiples of 10 for $277.90

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Corner Radius
0.05mm
ISO Number
GBA32R050005
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA32R050005KW10
Zoro #
G6735068
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
0.05mm
Thickness
1/8 in
Insert Size
32
Max. Grooving Width
0.50mm
Depth of Cut
1.00mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
No
Cutting Direction
Right Hand
ISO Number
GBA32R050005
Rake
Positive
Manufacturer Grade
KW10
Insert Holding Type
Clamp
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Primary Material Application ISO Code
N
Finish - Machining
Bright (Uncoated)
Cutting Application
Grooving
Material - Machining
Carbide
Hole Type
With Hole
Inscribed Circle
3/8 in
Number of Cutting Edges
3
For Toolholder
KGBAR-16, KGBAR-3, KGBASL-16, KGBASL-3, KIGBAL-16, KIGBAL-3
Cutting Location
External
ANSI Code
GBA32R050005
Measurement System
Metric

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.50mm, ANSI Code GBA32R050005

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.