Zoro Homepage

Grooving, GBA 32R075005 PR1215, 10 pcs.

  • Mfr # GBA32R075005PR1215

  • Zoro # G6736617


product price: $28.45
/ea
Sold in multiples of 10 for $284.50

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Corner Radius
0.05mm
Rake
Positive
ISO Number
GBA32R075-005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA32R075005PR1215
Zoro #
G6736617
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
0.05mm
Thickness
1/8 in
Depth of Cut
2.00mm
Insert Size
32
Max. Grooving Width
0.75mm

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.75mm, ANSI Code GBA32R075005, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.