Zoro Homepage

Grooving, GBA 32R130020 PR1215, 10 pcs.

  • Mfr # GBA32R130020PR1215

  • Zoro # G6736678


product price: $30.39
/ea
Sold in multiples of 10 for $303.90

Key Features

Insert Shape
Non-Applicable
Cutter Width
0.0512 in
Coating
PVD
Material
Carbide
Radius
0.008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA32R130020PR1215
Zoro #
G6736678
UPC #
-
Country of Origin
Japan

Dimensions

Cutter Width
0.0512 in
Radius
0.008 in
Insert Thickness
1/8 in
Insert Seat Size
32

Details

Item
Grooving
Insert Shape
Non-Applicable
Coating
PVD
Material
Carbide
Series
GBA
Application
External Grooving
Grade
PR1215
Hand
Right-Hand
Inscribed Circle
3/8 in

Description

Grooving Insert,GBA 32R130020 PR1215

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.