Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving, GBA 32R175020 PR1215, 10 pcs.

  • Mfr # GBA32R175020PR1215

  • Zoro # G6736705


product price: $29.65
/ea
Sold in multiples of 10 for $296.50

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Corner Radius
0.20mm
ISO Number
GBA32R175-020
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA32R175020PR1215
Zoro #
G6736705
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
0.20mm
Thickness
1/8 in
Max. Grooving Width
1.75mm
Insert Size
32
Depth of Cut
2.50mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
No
Cutting Direction
Right Hand
ISO Number
GBA32R175-020
Rake
Positive
Manufacturer Grade
PR1215
Inscribed Circle
3/8 in
Secondary Material Application
Stainless Steel
For Toolholder
KGBAR-16, KGBAR-3, KGBASL-16, KGBASL-3, KIGBAL-16, KIGBAL-3
Cutting Application
Grooving
Finish - Machining
Megacoat
Insert Holding Type
Clamp
Measurement System
Metric
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
M
Number of Cutting Edges
3
Coating Process
PVD
ANSI Code
GBA32R175020
Hole Type
With Hole
Cutting Location
External
Primary Material Application
Steel
Material - Machining
Carbide

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.75mm, ANSI Code GBA32R175020, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.