Zoro Homepage

Grooving, GBA 43L097N PV7040 , 5 pcs.

  • Mfr # GBA43L097NPV7040

  • Zoro # G6738717


product price: $27.85
/ea
Sold in multiples of 5 for $139.25

Key Features

Insert Style
VCMT
Cutter Width
0.0969 in
Insert Thickness
3/16 in
Insert Seat Size
43
Features
Insert for External Grooving, 3 Cutting Edges, MEGACOAT coating technology on super micro-grain cermet, Application: Grooving of steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA43L097NPV7040
Zoro #
G6738717
UPC #
-
Country of Origin
Japan

Dimensions

Cutter Width
0.0969 in
Insert Thickness
3/16 in
Insert Seat Size
43
Radius
0.012 in

Details

Item
Grooving
Insert Style
VCMT
Features
Insert for External Grooving, 3 Cutting Edges, MEGACOAT coating technology on super micro-grain cermet, Application: Grooving of steel
Coating
PVD
Hand
Left-Hand
Inscribed Circle
1/2 in
Material
Cermet
Chip-Breaker
Yes
Insert Shape
Non-Applicable
Grade
PV7040
Series
GBA
Application
External Grooving

Description

Grooving Insert,GBA 43L097N PV7040

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.