Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving, GBA 43L100R005 KW10a, 10 pcs.

  • Mfr # GBA43L100R005KW10

  • Zoro # G6735095


product price: $42.39
/ea
Sold in multiples of 10 for $423.90

Key Features

Chip-Breaker
No
Cutting Direction
Left Hand
ISO Number
GBA43L100R005
Rake
Positive
Corner Radius
0.05mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA43L100R005KW10
Zoro #
G6735095
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
0.05mm
Thickness
3/16 in
Insert Size
43
Max. Grooving Width
1.00mm
Depth of Cut
2.00mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
No
Cutting Direction
Left Hand
ISO Number
GBA43L100R005
Rake
Positive
Finish - Machining
Bright (Uncoated)
Cutting Location
External
Cutting Application
Grooving
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Primary Material Application ISO Code
N
Material - Machining
Carbide
Insert Holding Type
Clamp
Manufacturer Grade
KW10
Measurement System
Metric
ANSI Code
GBA43L100R005
Number of Cutting Edges
3
For Toolholder
KGBAL-4-15, KGBAL22-15, KGBASR-4-15, KGBASR22-15, KIGBAR-22, KIGBAR-4
Inscribed Circle
1/2 in
Hole Type
With Hole

Description

Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 1.00mm, ANSI Code GBA43L100R005

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.