Zoro Homepage

Grooving, GBA 43L200020 PR1215, 10 pcs.

  • Mfr # GBA43L200020PR1215

  • Zoro # G6736714


product price: $30.49
/ea
Sold in multiples of 10 for $304.90

Key Features

Chip-Breaker
No
Cutting Direction
Left Hand
Corner Radius
0.20mm
Rake
Positive
ISO Number
GBA43L200-020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA43L200020PR1215
Zoro #
G6736714
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
0.20mm
Thickness
3/16 in
Max. Grooving Width
2.00mm
Depth of Cut
3.50mm
Insert Size
43

Description

Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.00mm, ANSI Code GBA43L200020, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.