Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving, GBA 43L230020 KW10 , 10 pcs.

  • Mfr # GBA43L230020KW10

  • Zoro # G6735199


product price: $34.69
/ea
Sold in multiples of 10 for $346.90

Key Features

Chip-Breaker
No
Cutting Direction
Left Hand
Rake
Positive
ISO Number
GBA43L230020
Corner Radius
0.20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA43L230020KW10
Zoro #
G6735199
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
0.20mm
Thickness
3/16 in
Max. Grooving Width
2.30mm
Insert Size
43
Depth of Cut
3.50mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
No
Cutting Direction
Left Hand
Rake
Positive
ISO Number
GBA43L230020
Manufacturer Grade
KW10
Primary Material Application ISO Code
N
ANSI Code
GBA43L230020
Cutting Location
External
For Toolholder
KGBAL-4-15, KGBAL22-15, KGBASR-4-15, KGBASR22-15, KIGBAR-22, KIGBAR-4
Hole Type
With Hole
Inscribed Circle
1/2 in
Cutting Application
Grooving
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Clamp
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Number of Cutting Edges
3
Measurement System
Metric

Description

Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.30mm, ANSI Code GBA43L230020

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.