Zoro Homepage

Grooving, GBA 43L330030 PR1215, 10 pcs.

  • Mfr # GBA43L330030PR1215

  • Zoro # G6736504


product price: $31.05
/ea
Sold in multiples of 10 for $310.50

Key Features

Chip-Breaker
No
Cutting Direction
Left Hand
Corner Radius
0.30mm
ISO Number
GBA43L330030
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA43L330030PR1215
Zoro #
G6736504
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
0.30mm
Thickness
3/16 in
Depth of Cut
5.00mm
Max. Grooving Width
3.30mm
Insert Size
43

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
No
Cutting Direction
Left Hand
ISO Number
GBA43L330030
Rake
Positive
ANSI Code
GBA43L330030
Primary Material Application ISO Code
P
Cutting Location
External
Hole Type
With Hole
Finish - Machining
Megacoat
Primary Material Application
Steel
Insert Holding Type
Clamp
Inscribed Circle
1/2 in
Manufacturer Grade
PR1215
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Measurement System
Metric
For Toolholder
KGBAL22-25T5, KGBASR22-25T5, KIGBAR-22, KIGBAR-4
Cutting Application
Grooving
Coating Process
PVD
Secondary Material Application
Stainless Steel
Number of Cutting Edges
3

Description

Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 3.30mm, ANSI Code GBA43L330030, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.