Grooving, GBA 43L400040GM PR1215 , 10 pcs.

  • Mfr # GBA43L400040GMPR1215

  • Zoro # G6739383


product price: $30.99
/ea
Sold in multiples of 10 for $309.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Left Hand
Corner Radius
0.40mm
ISO Number
GBA43L400-040GM
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA43L400040GMPR1215
Zoro #
G6739383
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
0.40mm
Thickness
3/16 in
Depth of Cut
5.00mm
Max. Grooving Width
4.00mm
Insert Size
43

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Left Hand
ISO Number
GBA43L400-040GM
Rake
Positive
Cutting Location
External
ANSI Code
GBA43L400040GM
Secondary Material Application
Stainless Steel
Hole Type
With Hole
Inscribed Circle
1/2 in
Finish - Machining
Megacoat
Insert Holding Type
Clamp
Chip-Breaker Style
Molded
Chip-Breaker Code
GM
Coating Process
PVD
For Toolholder
KGBAL-4-35, KGBAL22-35, KGBASR-4-35, KGBASR22-35, KIGBAR-22, KIGBAR-4
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
M
Primary Material Application
Steel
Measurement System
Metric
Number of Cutting Edges
3
Cutting Application
Grooving
Material - Machining
Carbide
Manufacturer Grade
PR1215

Description

Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 4.00mm, ANSI Code GBA43L400040GM, Chip-Breaker Code GM, Chip-Breaker Style Molded, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.