Zoro Homepage

Grooving, GBA 43R075R005 PR930, 10 pcs.

  • Mfr # GBA43R075R005PR930

  • Zoro # G6735104


product price: $49.19
/ea
Sold in multiples of 10 for $491.90

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Corner Radius
0.05mm
ISO Number
GBA43R075R005
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA43R075R005PR930
Zoro #
G6735104
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
0.05mm
Thickness
3/16 in
Depth of Cut
1.00mm
Max. Grooving Width
0.75mm
Insert Size
43

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
No
Cutting Direction
Right Hand
ISO Number
GBA43R075R005
Rake
Positive
Secondary Material Application ISO Code
M
ANSI Code
GBA43R075R005
Material - Machining
Carbide
Feed Type
Low
Coating Process
PVD
Measurement System
Metric
Number of Cutting Edges
3
Insert Holding Type
Clamp
Primary Material Application
Steel
Finish - Machining
TiCN
Primary Material Application ISO Code
P
Inscribed Circle
1/2 in
Manufacturer Grade
PR930
Cutting Location
External
For Toolholder
KGBAR-4-15, KGBAR22-15, KGBASL-4-15, KGBASL22-15, KIGBAL-22, KIGBAL-4
Hole Type
With Hole
Secondary Material Application
Stainless Steel
Cutting Application
Grooving

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.75mm, ANSI Code GBA43R075R005, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.