Grooving, GBA 43R100050R PR1215 G, 10 pcs.

  • Mfr # GBA43R100050RPR1215

  • Zoro # G6736827


product price:  $36.95
/ea
Sold in multiples of 10 for $369.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Corner Radius
0.50mm
ISO Number
GBA43R100-050R
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBA43R100050RPR1215
Zoro #
G6736827
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
0.50mm
Thickness
3/16 in
Depth of Cut
2.00mm
Insert Size
43
Max. Grooving Width
1.00mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GBA43R100-050R
Rake
Positive
Finish - Machining
Megacoat
Manufacturer Grade
PR1215
Number of Cutting Edges
3
For Toolholder
KGBAR-4-15, KGBAR22-15, KGBASL-4-15, KGBASL22-15, KIGBAL-22, KIGBAL-4
Hole Type
With Hole
Primary Material Application
Steel
Cutting Location
External
Coating Process
PVD
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
P
Inscribed Circle
1/2 in
Cutting Application
Grooving
Chip-Breaker Code
R
Chip-Breaker Style
Molded
Secondary Material Application ISO Code
M
Material - Machining
Carbide
ANSI Code
GBA43R100050R
Measurement System
Metric
Insert Holding Type
Clamp

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.00mm, ANSI Code GBA43R100050R, Chip-Breaker Code R, Chip-Breaker Style Molded, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.