Grooving, GBA 43R125010 PR1215, 10 pcs.

  • Mfr # GBA43R125010PR1215

  • Zoro # G6736888


product price: $30.99
/ea
Sold in multiples of 10 for $309.90

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Corner Radius
0.10mm
ISO Number
GBA43R125-010
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA43R125010PR1215
Zoro #
G6736888
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
0.10mm
Thickness
3/16 in
Max. Grooving Width
1.25mm
Depth of Cut
2.00mm
Insert Size
43

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
No
Cutting Direction
Right Hand
ISO Number
GBA43R125-010
Rake
Positive
Finish - Machining
Megacoat
ANSI Code
GBA43R125010
Secondary Material Application
Stainless Steel
Coating Process
PVD
For Toolholder
KGBAR-4-15, KGBAR22-15, KGBASL-4-15, KGBASL22-15, KIGBAL-22, KIGBAL-4
Primary Material Application ISO Code
P
Hole Type
With Hole
Primary Material Application
Steel
Number of Cutting Edges
3
Cutting Location
External
Secondary Material Application ISO Code
M
Manufacturer Grade
PR1215
Measurement System
Metric
Material - Machining
Carbide
Cutting Application
Grooving
Inscribed Circle
1/2 in
Insert Holding Type
Clamp

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.25mm, ANSI Code GBA43R125010, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.