Grooving, GBA 43R150020GM PR1215 , 10 pcs.
Mfr # GBA43R150020GMPR1215
Zoro # G6739189
product price:Â $30.99
/ea
Sold in multiples of 10 for $309.90
Key Features
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GBA43R150-020GM
Rake
Positive
Corner Radius
0.20mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GBA43R150020GMPR1215
Zoro #
G6739189
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
0.20mm
Thickness
3/16 in
Insert Size
43
Max. Grooving Width
1.50mm
Depth of Cut
3.50mm
Description
Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.50mm, ANSI Code GBA43R150020GM, Chip-Breaker Code GM, Chip-Breaker Style Molded, Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.