Shop KYOCERA
See all product information
Create Account
Grooving, GBA 43R170020 PR1215, 10 pcs.
- Mfr # GBA43R170020PR1215
- Zoro # G6736949
product price:Â
$
40.55
/ea
Sold in multiples of 10 for
$405.50
Key Features
Insert Seat Size
43
Grade
PR1215
Cutter Width
0.0669 in
Radius
0.008 in
Inscribed Circle
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GBA43R170020PR1215
- Zoro #
- G6736949
- UPC #
- -
- Country of Origin
- Japan
- Item
- Grooving Insert,GBA 43R170020 PR1215
- Grade
- PR1215
- Inscribed Circle
- 1/2 in
- Material
- Carbide
- Coating
- PVD
- Hand
- Right-Hand
- Series
- GBA
- Insert Shape
- Non-Applicable
- Application
- External Grooving
Dimensions
- Insert Seat Size
- 43
- Cutter Width
- 0.0669 in
- Radius
- 0.008 in
- Insert Thickness
- 3/16 in
Description
Grooving Insert,GBA 43R170020 PR1215
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.