Zoro Homepage

Grooving, GBA 43R200020 PV7040, 10 pcs.

  • Mfr # GBA43R200020PV7040

  • Zoro # G6738288


product price: $27.39
/ea
Sold in multiples of 10 for $273.90

Key Features

Grade
PV7040
Insert Thickness
3/16 in
Features
Insert for External Grooving, 3 Cutting Edges, MEGACOAT coating technology on super micro-grain cermet, Application: Grooving of steel
Radius
0.008 in
Insert Seat Size
43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA43R200020PV7040
Zoro #
G6738288
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
3/16 in
Radius
0.008 in
Insert Seat Size
43
Cutter Width
0.0787 in

Details

Item
Grooving
Grade
PV7040
Features
Insert for External Grooving, 3 Cutting Edges, MEGACOAT coating technology on super micro-grain cermet, Application: Grooving of steel
Inscribed Circle
1/2 in
Series
GBA
Insert Shape
Non-Applicable
Coating
PVD
Hand
Right-Hand
Material
Cermet
Application
External Grooving

Description

Grooving Insert,GBA 43R200020 PV7040

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.