Grooving, GBA 43R200100R PR1215 G, 10 pcs.

  • Mfr # GBA43R200100RPR1215

  • Zoro # G6736933


product price: $36.95
/ea
Sold in multiples of 10 for $369.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GBA43R200-100R
Rake
Positive
Corner Radius
1.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA43R200100RPR1215
Zoro #
G6736933
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1.00mm
Thickness
3/16 in
Insert Size
43
Max. Grooving Width
2.00mm
Depth of Cut
3.50mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GBA43R200-100R
Rake
Positive
Cutting Location
External
Secondary Material Application
Stainless Steel
Number of Cutting Edges
3
Finish - Machining
Megacoat
Cutting Application
Grooving
Secondary Material Application ISO Code
M
Inscribed Circle
1/2 in
Chip-Breaker Style
Molded
Manufacturer Grade
PR1215
Coating Process
PVD
Primary Material Application ISO Code
P
Hole Type
With Hole
Chip-Breaker Code
R
Material - Machining
Carbide
ANSI Code
GBA43R200100R
Insert Holding Type
Clamp
Primary Material Application
Steel
For Toolholder
KGBAR22-15, KGBASL22-15, KIGBAL-22
Measurement System
Metric

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code GBA43R200100R, Chip-Breaker Code R, Chip-Breaker Style Molded, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.