Grooving, GBA 43R230020GM PR1215 , 10 pcs.

  • Mfr # GBA43R230020GMPR1215

  • Zoro # G6739234


product price:  $30.49
/ea
Sold in multiples of 10 for $304.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GBA43R230-020GM
Corner Radius
0.20mm
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBA43R230020GMPR1215
Zoro #
G6739234
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.20mm
Thickness
3/16 in
Insert Size
43
Depth of Cut
3.50mm
Max. Grooving Width
2.30mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GBA43R230-020GM
Rake
Positive
Finish - Machining
Megacoat
For Toolholder
KGBAR-4-15, KGBAR22-15, KGBASL-4-15, KGBASL22-15, KIGBAL-22, KIGBAL-4
Cutting Application
Grooving
Primary Material Application
Steel
Hole Type
With Hole
ANSI Code
GBA43R230020GM
Primary Material Application ISO Code
P
Cutting Location
External
Inscribed Circle
1/2 in
Chip-Breaker Style
Molded
Insert Holding Type
Clamp
Coating Process
PVD
Material - Machining
Carbide
Number of Cutting Edges
3
Secondary Material Application ISO Code
M
Measurement System
Metric
Chip-Breaker Code
GM
Manufacturer Grade
PR1215
Secondary Material Application
Stainless Steel

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.30mm, ANSI Code GBA43R230020GM, Chip-Breaker Code GM, Chip-Breaker Style Molded, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.