Grooving, GDFM 3020N030DM PR1215 , 10 pcs.

  • Mfr # GDFM3020N030DMPR1215

  • Zoro # G6737484


product price: $20.79
/ea
Sold in multiples of 10 for $207.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDFM3020N030DM
Rake
Positive
Corner Radius
0.30mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDFM3020N030DMPR1215
Zoro #
G6737484
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.30mm
Overall Length
20.00mm
Max. Grooving Width
3.00mm
Cutting Height
4.30mm
Insert Size
3020

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDFM3020N030DM
Rake
Positive
Cutting Application
Deep Grooving, Traversing
Coating Process
PVD
Material - Machining
Carbide
Chip-Breaker Code
DM
Number of Cutting Edges
2
Insert Holding Type
Clamp
Primary Material Application
Steel
For Toolholder
KGDFL-3...-C, KGDFR-3...-C
ANSI Code
GDFM3020N030DM
Measurement System
Metric
Manufacturer Grade
PR1215
Primary Material Application ISO Code
P
Finish - Machining
Megacoat
Secondary Material Application ISO Code
M
Hole Type
No Hole
Secondary Material Application
Stainless Steel

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GDFM3020N030DM, Chip-Breaker Code DM, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.