Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving, GDFM 3020N030GM PR1225 , 10 pcs.

  • Mfr # GDFM3020N030GMPR1225

  • Zoro # G6737527


product price: $20.55
/ea
Sold in multiples of 10 for $205.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
Rake
Positive
Overall Length
20.00mm
Corner Radius
0.30mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDFM3020N030GMPR1225
Zoro #
G6737527
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20.00mm
Corner Radius
0.30mm
Insert Size
3020
Max. Grooving Width
3.00mm
Cutting Height
4.30mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
Rake
Positive
ISO Number
GDFM3020N030GM
Chip-Breaker Code
GM
Primary Material Application
Steel
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Manufacturer Grade
PR1225
Insert Holding Type
Clamp
For Toolholder
KGDFL-3...-C, KGDFR-3...-C
Finish - Machining
Megacoat
Hole Type
No Hole
Measurement System
Metric
Secondary Material Application
Stainless Steel
Cutting Application
Grooving, Traversing
ANSI Code
GDFM3020N030GM
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Coating Process
PVD

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GDFM3020N030GM, Chip-Breaker Code GM, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.