Zoro Homepage

Grooving, GDFM 4020N040DM PR1215 , 10 pcs.

  • Mfr # GDFM4020N040DMPR1215

  • Zoro # G6737536


product price: $24.49
/ea
Sold in multiples of 10 for $244.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDFM4020N040DM
Rake
Positive
Overall Length
20.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDFM4020N040DMPR1215
Zoro #
G6737536
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20.00mm
Corner Radius
0.40mm
Cutting Height
4.50mm
Insert Size
4020
Max. Grooving Width
4.00mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDFM4020N040DM
Rake
Positive
Measurement System
Metric
Cutting Application
Deep Grooving, Traversing
Coating Process
PVD
Primary Material Application
Steel
ANSI Code
GDFM4020N040DM
Secondary Material Application
Stainless Steel
Number of Cutting Edges
2
Insert Holding Type
Clamp
Secondary Material Application ISO Code
M
Finish - Machining
Megacoat
Primary Material Application ISO Code
P
Chip-Breaker Code
DM
Material - Machining
Carbide
Manufacturer Grade
PR1215
For Toolholder
KGDFL-4...-C, KGDFR-4...-C
Hole Type
No Hole

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GDFM4020N040DM, Chip-Breaker Code DM, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.